LED Round High Bay

Item #: 1945891

Cat #: RHBUZDA240KNSF

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED ROUND HIGH BAY: 11.8" Dia.; 120-277V; 0-10V DIMMING; 16,500 Lumens (100W); 4000K Color Temperature. Special Rating: NSF; National Sanitation Foundation. Powder coated, post-painted black. Easy-to-install with hanging hook (standard) or optional pendant mount adapter or pendant mount adapter with wiring box. See .pdf Catalog Page for available accessories. "Industra" by TCP.

Overview

LED ROUND HIGH BAY: 11.8" Dia.; 120-277V; 0-10V DIMMING; 16,500 Lumens (100W); 4000K Color Temperature. Special Rating: NSF; National Sanitation Foundation. Powder coated, post-painted black. Easy-to-install with hanging hook (standard) or optional pendant mount adapter or pendant mount adapter with wiring box. See .pdf Catalog Page for available accessories. "Industra" by TCP.
Also known as: RHBUZDA240KNSF, TCPRHBUZDA240KNSF

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 100
Lumens: 16500
Volts AC: 120, 277
Color: Black
Shape: Round
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 16500
Color: Black
Type: 0-10V Dimming
Wattage: 100
Volts AC: 120, 277
Shape: Round
Volts AC Range: 120 - 277