3P 60A 600V FUSE BLK

Item #: 1945874

Cat #: R6F60A3B

UPC: 784337105552

Company wide:
0 in stock
Documents & Guides
No Documents Available
MAR R6F60A3B 3P 60A 600V FUSE BLK

Overview

MAR R6F60A3B 3P 60A 600V FUSE BLK
Also known as: 784337105552, R6F60A3B, MRTR6F60A3B

Specifications

Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: H
Volts AC: 600
Amps: 60
Interrupt Rating AC: 10 kA
Poles: 3
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 10 kA
Mounting: Surface
Class: H
Amps: 60