LED Downlight, 6", 13 Watt, 1000 Lumen, Selectable CCT, 120V

Item #: 1945847

Cat #: WFRL6R139FA120W

UPC: 019813682488

$ 25.38 EA
Company wide:
0 in stock
Documents & Guides
LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated

Overview

LED Wafer Downlight, 6 Inch, 13 Watt, 1000 lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, White Baffle, UL Wet Location Rated, IC and Airtight Rated

Selectable CCT keeps you in control. Field-adjustable wafers with edge-lit technology.

Also known as: 019813682488, WFRL6R139FA120W, RABWFRL6R139FA120W

Features & Benefits

  • 5-Year, No-Compromise Warranty
  • Spring loaded retention clips
  • New construction or retrofit applications
  • Robust, die cast aluminum construction
  • TRIAC and ELV dimming compatibility
  • Super slim Edge-lit fixture for thin fixture depth
  • Smooth diffused uniform light distribution
  • No recessed housing or J-box required

Specifications

Wattage: 13
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Type: Wafer
Wattage: 13
Color: White
Light Technology: LED
Color Temperature: Selectable
Volts AC: 120
Diameter: 6 in
Dimmable: Yes
Type: Wafer