Sustainable

5/6" LED Retrofit Module, Selectable, S/S, White

Item #: 1945785
Cat #: LTSS56069FS351EWHWR
UPC: 080083162604
$ 14.17 EA
Company wide:
227 in stock
Documents & Guides
5/6-Inch LED Retrofit Module, Smooth Splay, 600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 120V 60Hz, White

Overview

5/6-Inch LED Retrofit Module, Smooth Splay, 600 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 120V 60Hz, White
Ideal as an energy-saving retrofit solution, but also suitable for new construction and remodeling installations, the The 5"/6" LT SeleCCTable™ Downlight is an LED module for use in 5" and 6" aperture recessed downlights.
Also known as: 080083162604, LTSS56069FS351EWHWR, HALLTSS56069FS351

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Diameter: 5 in, 6 in
Color: White
Light Technology: LED
Lumens: 600
Diameter: 5 in, 6 in
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: White

Customer Reviews

No reviews for this product
(0)