
7" LED Switchable Flush Mount, White
Item #: 1945782
Cat #: FMMLS 7 SWW2 M6
UPC: 193048277456
$ 44.76 EA
Company wide:
54
in stock
Documents & Guides
Versi Lite™ 7 Inch LED Switchable White Flush Mount, 12.2 Watt, 120 Volt, Selectable Color Temperature: 3000K/4000K/5000K, White
Lumens: 3000 K: 636 lumens, 4000 K: 695 lumens, 5000 K: 656 lumens.
Overview
Versi Lite™ 7 Inch LED Switchable White Flush Mount, 12.2 Watt, 120 Volt, Selectable Color Temperature: 3000K/4000K/5000K, White
Lumens: 3000 K: 636 lumens, 4000 K: 695 lumens, 5000 K: 656 lumens.
Available in 7" and 13" round, the LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination. Ideal for use in closets, foyers, hallways, bedrooms, offices, utility work areas, stairways, and many other rooms in the house.
Also known as: 193048277456, FMMLS 7 SWW2 M6, LITFMMLS7SWW2M6
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Mounting: | Flush |
| Diameter: | 7 in |
| Volts AC: | 120 |
| Color: | White |
| Wattage: | 12.200 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Diameter: | 7 in |
| Color: | White |
| Light Technology: | LED |
| Mounting: | Flush |
| Volts AC: | 120 |
| Wattage: | 12.200 |