Array Edge Screen, 4", Blk

Item #: 1945570

Cat #: 23203998

UPC:

Company wide:
0 in stock
Documents & Guides
Array Edge Screen, 4 Inches, Black, 100 Feet

Overview

Array Edge Screen, 4 Inches, Black, 100 Feet

Edge Screen Fasteners feature hands-free tightening with a wide flange bolt for a secure grip to module.

Also known as: 23203998, SRK23203998

Specifications

Length: 100 ft
Color: Black
Length: 100 ft
Color: Black