20V Max 15° Cordless Coil Roofing Nailer

Item #: 1945545

Cat #: DCN45RNB

UPC: 885911617505

Company wide:
0 in stock
Documents & Guides
20V Max 15° Cordless Coil Roofing Nailer, Belt Hook

Overview

20V Max 15° Cordless Coil Roofing Nailer, Belt Hook

This 20V MAX* 15° Cordless Coil Roofing Nailer delivers cordless convenience ideal for service repairs and small jobs. There are absolutely no hoses, compressors, or gas cartridges required. It’s 100% battery-powered so the pro can show up and get to work right away. The 20V MAX* 15° Coil Roofing Nailer can drive the full range of roofing fasteners from 3/4 in. to 1-3/4 in. Get the job done quickly and efficiently with bump actuation mode and tool-free depth adjustment that provides precise nail placement.

Also known as: 885911617505, DCN45RNB, DEWDCN45RNB

Specifications

Length: 11.5 in
Height: 11.500 in
Length: 11.5 in
Height: 11.500 in