8.2 WATT LED A15 SOFT WHITE MEDIUM BASE 3000K 90 CRI 120 VOLT

Item #: 1945515

Cat #: S12407

UPC: 045923124075

Company wide:
0 in stock
Documents & Guides
8.2 WATT LED A15 SOFT WHITE MEDIUM BASE 3000K 90 CRI 120 VOLT

Overview

8.2 WATT LED A15 SOFT WHITE MEDIUM BASE 3000K 90 CRI 120 VOLT

The most common, useful lamps on the market are now suitable for use nationwide with their 90 CRI T20 CEC rating. Satco's S12407 A15, 3000K, 8.2-watt soft white lamp incorporates all the latest LED technologies for superior lumen output, efficiency and long life wherever they're used!

Also known as: 045923124075, S12407, SATS12407

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Wattage: 8.200
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass, Aluminum
Wattage: 8.200
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes