Industrial Control Transformer 150VA 240X480

Item #: 1945494

Cat #: TB150N008F0

UPC: 047503010730

$ 137.29 EA
Company wide:
7 in stock
Documents & Guides
Industrial Control Transformer 150 VA, 50/60 Hz, 240 X 480 V

Overview

Industrial Control Transformer 150 VA, 50/60 Hz, 240 X 480 V

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503010730, TB150N008F0, ACMTB150N008F0

Specifications

Volt Amps: 150
Type: Industrial Control Transformer
Secondary Voltage: 120
Primary Voltage: 240x480
Volt Amps: 150
Secondary Voltage: 120
Type: Industrial Control Transformer
Primary Voltage: 240x480