IQ7A-72-2 Microinverter

Item #: 1945478

Cat #: IQ7A722USP

UPC:

Company wide:
0 in stock
Documents & Guides
Peak Output Power 366 VA @ 240 VAC & 295 VA @ 208 VAC

Overview

Peak Output Power 366 VA @ 240 VAC & 295 VA @ 208 VAC

IQ Series Microinverters extend the reliability standards set forth by previous generations and undergo over a million hours of power-on testing, enabling Enphase to provide an industry-leading warranty of up to 25 years.

Also known as: IQ7A722USP, PSLIQ7A722USP

Specifications

Volts AC: 240, 208
Volts AC: 240, 208