1
more

Decora Vacancy Motion Sensor Wall Switch, 5A, SP/3-W
Item #: 1945437
Cat #: DVS05-1LZ
UPC: 078477572597
$ 39.22 EA
Company wide:
256
in stock
Documents & Guides
Decora Vacancy Motion Sensor In-Wall Switch, Manual On, 5A, Single Pole or 3-Way, White With Ivory And Light Almond Faceplates Included
Overview
Decora Vacancy Motion Sensor In-Wall Switch, Manual On, 5A, Single Pole or 3-Way, White With Ivory And Light Almond Faceplates Included
Decora Vacancy Sensor. 180° PIR manual-on wallbox sensor, single pole or 3-way when used with a single pole or 3-way switch, 300W LED/CFL, 600W Incandescent/Halogen, 400VA Magnetic Low Voltage, 400VA Electronic Low Voltage, ¼ HP Motor, 5A Resistive, wallplate sold separately. Can be used to comply with 2019 California Title 24, Part 6 Vacancy Control Device Requirements – White with ivory and light almond faceplates included.
Also known as: 078477572597, DVS05-1LZ, LEVDVS051LZ
Features & Benefits
- CONVENIENT – Turns lights OFF automatically when room is vacant
- FLEXIBLE – Can be installed with or without a neutral wire
- PRACTICAL – Perfect for bathrooms, hallways and kids’ bedrooms
- EASY TO INSTALL – Slim profile fits in most wallboxes
Specifications
| Type: | 3-Way, Vacancy |
| Color: | Light Almond, Ivory, White |
| Poles: | 1 |
| Family / Style: | Decora |
| Type: | 3-Way, Vacancy |
| Poles: | 1 |
| Color: | Light Almond, Ivory, White |
| Family / Style: | Decora |