2
more

Decora Motion Sensor In-Wall Switch,, 5A, SP/3-W
Item #: 1945429
Cat #: DOS05-1LZ
UPC: 078477572603
$ 37.99 EA
Company wide:
100
in stock
Documents & Guides
Decora Motion Sensor In-Wall Switch, Auto-On, 5A, Single Pole or 3-Way, 180° PIR Automatic-On Wallbox Sensor, Single Pole Or 3-Way When Used With A Single Pole Or 3-Way Switch, 300W LED/CFL, 600W Incandescent/Halogen, 400VA Magnetic Low Voltage, 400VA Electronic Low Voltage, ¼ HP Motor, 5A Resistive, California Title 24 Compliant, White With Ivory And Light Almond Faceplates Included
Overview
Decora Motion Sensor In-Wall Switch, Auto-On, 5A, Single Pole or 3-Way, 180° PIR Automatic-On Wallbox Sensor, Single Pole Or 3-Way When Used With A Single Pole Or 3-Way Switch, 300W LED/CFL, 600W Incandescent/Halogen, 400VA Magnetic Low Voltage, 400VA Electronic Low Voltage, ¼ HP Motor, 5A Resistive, California Title 24 Compliant, White With Ivory And Light Almond Faceplates Included
- CONVENIENT – Automatically turns lights ON/OFF based on motion
- EASY TO INSTALL – Slim profile fits in most wallboxes
- FLEXIBLE – Can be installed with or without a neutral wire
- VERSATILE – Can be set for vacancy (manual-on) switching
Also known as: 078477572603, DOS05-1LZ, LEVDOS051LZ
Specifications
| Type: | 3-Way, Decorator |
| Amps: | 5 |
| Poles: | 1 |
| Type: | 3-Way, Decorator |
| Poles: | 1 |
| Amps: | 5 |