Decora Motion Sensor In-Wall Switch

Item #: 1945428

Cat #: DOS02-LW

UPC: 078477225899

$ 28.92 EA
Company wide:
293 in stock
Documents & Guides
Decora Motion Sensor In-Wall Switch, Auto-On, 2A, Single Pole, Title 24 CA Compliant, Automatically Turns Lights ON/OFF Based on Motion or Can Be Set for Vacancy (Manual-On) Switching

Overview

Decora Motion Sensor In-Wall Switch, Auto-On, 2A, Single Pole, Title 24 CA Compliant, Automatically Turns Lights ON/OFF Based on Motion or Can Be Set for Vacancy (Manual-On) Switching

Decora Motion Sensor. 180° PIR Automatic-on Wallbox Sensor, single pole, 150W LED/CFL, 250W Incandescent/Halogen, 200VA Magnetic Low Voltage, 250VA Electronic Low Voltage, 2A Resistive, wallplate sold separately. Can be used to comply with 2019 California Title 24, Part 6 Vacancy Control Device Requirements - White

Also known as: 078477225899, DOS02-LW, LEVDOS02LW

Specifications

Poles: 1
Amps: 2
Poles: 1
Amps: 2