LED Area Light, Selectable Watt, 4000K, 120-277V

Item #: 1945284

Cat #: AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ

UPC: 190096180486

$ 233.02 EA
Clearance
Price good while supplies last
Company wide:
69 in stock
Documents & Guides
LED Area Light, Selectable Wattage: 95/115/130/145, 4000K, 70 CRI, Arm Mount, Type VI Distribution, 3-Pin Photocell Receptacle with Shorting Cap, 120-277 Volt, Bronze Finish

Overview

LED Area Light, Selectable Wattage: 95/115/130/145, 4000K, 70 CRI, Arm Mount, Type VI Distribution, 3-Pin Photocell Receptacle with Shorting Cap, 120-277 Volt, Bronze Finish

The Stonco Area light features energy saving LED technology ideal for pole mounted area lighting applications. The Area light is available with Type 3, 4 and 5 distributions in three lumen packages, providing up to 22,000 lumens. 

Also known as: 190096180486, AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ, STOAL150NWG2AR58FA

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Wattage: 150
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 150
Light Technology: LED
Color Rendering Index (CRI): 70
Color: Bronze
Volts AC Range: 120 - 277