PLATT logo

PRX Main Circuit Breaker Kit, 200A

Item #: 1945191
Cat #: BKD2F200
UPC: 786689362690
Call for price
Company wide:
0 in stock
Documents & Guides
PRX Main Circuit Breaker Kit, PDD23F Circuit Breaker Type, 240 Volt, 35KAIC, 200 Amp *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

PRX Main Circuit Breaker Kit, PDD23F Circuit Breaker Type, 240 Volt, 35KAIC, 200 Amp *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Power panelboards can be a critical part of the complete small project or light commercial (LCOM) job. Pow-R-Xpress (PRX) distributors have access to additional support capabilities through Eaton’s satellite network where the PRX distributor will be able to provide a complete package including power panelboards.
Also known as: 786689362690, BKD2F200, CUTBKD2F200

Specifications

Amps: 200
Volts AC: 240
Interrupt Rating AC: 35 kA
Amps: 200
Interrupt Rating AC: 35 kA
Volts AC: 240

Customer Reviews

No reviews for this product
(0)