PRX Main Circuit Breaker Kit, 150A

Item #: 1945189

Cat #: BKD2F150

UPC: 786689362676

$ 852.77 EA
Company wide:
6 in stock
Documents & Guides
PRX Main Circuit Breaker Kit, PDD23F Circuit Breaker Type, 240 Volt, 35KAIC, 150 Amp

Overview

PRX Main Circuit Breaker Kit, PDD23F Circuit Breaker Type, 240 Volt, 35KAIC, 150 Amp
Also known as: 786689362676, BKD2F150, CUTBKD2F150

Specifications

Amps: 150
Volts AC: 240
Interrupt Rating AC: 35 kA
Amps: 150
Interrupt Rating AC: 35 kA
Volts AC: 240