PRX Main Circuit Breaker Kit, 125A

Item #: 1945188

Cat #: BKD2F125

UPC: 786689362669

$ 852.77 EA
Company wide:
7 in stock
Documents & Guides
PRX Main Circuit Breaker Kit, PDD23F Circuit Breaker Type, 240 Volt, 35KAIC, 125 Amp

Overview

PRX Main Circuit Breaker Kit, PDD23F Circuit Breaker Type, 240 Volt, 35KAIC, 125 Amp
Also known as: 786689362669, BKD2F125, CUTBKD2F125

Specifications

Amps: 125
Volts AC: 240
Interrupt Rating AC: 35 kA
Amps: 125
Interrupt Rating AC: 35 kA
Volts AC: 240