PLATT logo

PRX Main Circuit Breaker Kit, 200A

Item #: 1945169
Cat #: BKG2G200
UPC: 786689362430
Call for price
Company wide:
0 in stock
Documents & Guides
PRX Main Circuit Breaker Kit, PDG23G Circuit Breaker Type, 480 Volt, 35KAIC, 200 Amp *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

PRX Main Circuit Breaker Kit, PDG23G Circuit Breaker Type, 480 Volt, 35KAIC, 200 Amp *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 786689362430, BKG2G200, CUTBKG2G200

Specifications

Amps: 200
Volts AC: 480
Interrupt Rating AC: 35 kA
Amps: 200
Interrupt Rating AC: 35 kA
Volts AC: 480

Customer Reviews

No reviews for this product
(0)