PRX, Main Circuit Breaker Kit, 125A, 480VAC, 35kAIC

Item #: 1945166

Cat #: BKG2G125

UPC: 786689362409

$ 1307.83 EA
Company wide:
7 in stock
Documents & Guides
PRX, Main Circuit Breaker Kit, PDG23G, Breaker Type, 480 Volt, 35 kAIC, 125 Amp

Overview

PRX, Main Circuit Breaker Kit, PDG23G, Breaker Type, 480 Volt, 35 kAIC, 125 Amp

PRX Main Circuit Breaker Kit

Also known as: 786689362409, BKG2G125, CUTBKG2G125

Specifications

Volts AC: 480
Amps: 125
Interrupt Rating AC: 35 kA
Volts AC: 480
Interrupt Rating AC: 35 kA
Amps: 125