PRX Main Circuit Breaker Kit, 100A

Item #: 1945164

Cat #: BKG2G100

UPC: 786689362386

$ 768.98 EA
Company wide:
12 in stock
Documents & Guides
PRX Main Circuit Breaker Kit, PDG23G Circuit Breaker Type, 480 Volt, 35KAIC, 100 Amp

Overview

PRX Main Circuit Breaker Kit, PDG23G Circuit Breaker Type, 480 Volt, 35KAIC, 100 Amp

Pow-R-Xpress unassembled panelboards include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. Pow-R-Xpress unassembled panelboards are designed to meet UL67 standards and are engineered to use in conjunction with Eaton commercial distribution products for light commercial jobs

Also known as: 786689362386, BKG2G100, CUTBKG2G100

Specifications

Volts AC: 480
Amps: 100
Interrupt Rating AC: 35 kA
Volts AC: 480
Interrupt Rating AC: 35 kA
Amps: 100