PRX, Main Circuit Breaker Kit, 225A

Item #: 1945159

Cat #: BKD2G225

UPC: 786689362379

$ 1003.63 EA
Company wide:
6 in stock
Documents & Guides
PRX, Main Circuit Breaker Kit, PDD23G, Breaker Type, 240 Volt, 65 KAIC, 225 Amp

Overview

PRX, Main Circuit Breaker Kit, PDD23G, Breaker Type, 240 Volt, 65 KAIC, 225 Amp

Power panelboards can be a critical part of the complete small project or light commercial (LCOM) job. Pow-R-Xpress (PRX) distributors have access to additional support capabilities through Eaton’s satellite network where the PRX distributor will be able to provide a complete package including power panelboards.

Also known as: 786689362379, BKD2G225, CUTBKD2G225

Specifications

Amps: 225
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 225
Interrupt Rating AC: 65 kA
Volts AC: 240