PLATT logo

PRX Main Circuit Breaker Kit, 200A

Item #: 1945158
Cat #: BKD2G200
UPC: 786689362362
Call for price
Company wide:
0 in stock
Documents & Guides
PRX Main Circuit Breaker Kit, PDD23G Circuit Breaker Type, 240 Volt, 65KAIC, 200 Amp *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

PRX Main Circuit Breaker Kit, PDD23G Circuit Breaker Type, 240 Volt, 65KAIC, 200 Amp *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 786689362362, BKD2G200, CUTBKD2G200

Specifications

Amps: 200
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Interrupt Rating AC: 65 kA
Volts AC: 240

Customer Reviews

No reviews for this product
(0)