PRX, Main Circuit Breaker Kit, 100A

Item #: 1945154

Cat #: BKD2G100

UPC: 786689362324

$ 714.38 EA
Company wide:
13 in stock
Documents & Guides
PRX, Main Circuit Breaker Kit, PDD23G, Breaker Type, 240 Volt, 65 KAIC, 100 Amp

Overview

PRX, Main Circuit Breaker Kit, PDD23G, Breaker Type, 240 Volt, 65 KAIC, 100 Amp

The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities

Also known as: 786689362324, BKD2G100, CUTBKD2G100

Specifications

Amps: 100
Type: Main Breaker Kit
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 100
Volts AC: 240
Type: Main Breaker Kit
Interrupt Rating AC: 65 kA