PRX Main Circuit Breaker Kit, 225A

Item #: 1945153

Cat #: BKD2F225

UPC: 786689362317

$ 852.77 EA
Company wide:
10 in stock
Documents & Guides
PRX Main Circuit Breaker Kit, PDD23F Circuit Breaker Type, 240 Volt, 35KAIC, 225 Amp

Overview

PRX Main Circuit Breaker Kit, PDD23F Circuit Breaker Type, 240 Volt, 35KAIC, 225 Amp
Also known as: 786689362317, BKD2F225, CUTBKD2F225

Specifications

Amps: 225
Volts AC: 240
Interrupt Rating AC: 35 kA
Amps: 225
Interrupt Rating AC: 35 kA
Volts AC: 240