PRL2X INTERIOR NO TFL 480Y/277 3P 4W 400A 42 CKT CU BUS

Item #: 1945141

Cat #: PRL2X3400X42CS

UPC: 786689363451

$ 697.64 EA
Company wide:
0 in stock
Documents & Guides
PRL2X INTERIOR NO TFL 480Y/277 3P 4W 400A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR NO TFL 480Y/277 3P 4W 400A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363451, PRL2X3400X42CS, CUTPRL2X3400X42CS

Specifications

Amps: 400
Volts AC: 277, 480Y
Family / Style: PRL2X
Amps: 400
Family / Style: PRL2X
Volts AC: 277, 480Y