PRL2X INTERIOR NO TFL 480Y/277 3P 4W 225A 42 CKT CU BUS

Item #: 1945139

Cat #: PRL2X3225X42CS

UPC: 786689363321

$ 583.82 EA
Company wide:
10 in stock
Documents & Guides
PRL2X INTERIOR NO TFL 480Y/277 3P 4W 225A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR NO TFL 480Y/277 3P 4W 225A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363321, PRL2X3225X42CS, CUTPRL2X3225X42CS

Specifications

Volts AC: 277, 480Y
Circuits: 42
Amps: 225
Family / Style: PRL2X
Volts AC: 277, 480Y
Amps: 225
Circuits: 42
Family / Style: PRL2X