PRL2X INTERIOR NO TFL 480/277 3P 4W 225A 42 CKT CU BUS

Item #: 1945138

Cat #: PRL2X3225L42CS

UPC: 786689363314

$ 580.40 EA
Company wide:
9 in stock
Documents & Guides
PRL2X INTERIOR NO TFL 480/277 3P 4W 225A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR NO TFL 480/277 3P 4W 225A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363314, PRL2X3225L42CS, CUTPRL2X3225L42CS

Specifications

Volts AC: 480, 277
Circuits: 42
Amps: 225
Family / Style: PRL2X
Volts AC: 480, 277
Amps: 225
Circuits: 42
Family / Style: PRL2X