PRL2X INTERIOR FOR TFL 480Y/277 3P 4W 600A 42 CKT CU BUS

Item #: 1945137

Cat #: PRL2X3600X42C

UPC: 786689363383

$ 823.94 EA
Company wide:
2 in stock
Documents & Guides
PRL2X INTERIOR FOR TFL 480Y/277 3P 4W 600A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR FOR TFL 480Y/277 3P 4W 600A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363383, PRL2X3600X42C, CUTPRL2X3600X42C

Specifications

Amps: 600
Volts AC: 277, 480Y
Family / Style: PRL2X
Amps: 600
Family / Style: PRL2X
Volts AC: 277, 480Y