PRL2X INTERIOR 480Y/277 3P 4W 400A 42 CKT CU BUS

Item #: 1945136

Cat #: PRL2X3400X42C

UPC: 786689363376

$ 723.78 EA
Company wide:
11 in stock
Documents & Guides
PRL2X INTERIOR 480Y/277 3P 4W 400A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR 480Y/277 3P 4W 400A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363376, PRL2X3400X42C, CUTPRL2X3400X42C

Specifications

Amps: 400
Volts AC: 277, 480Y
Circuits: 42
Family / Style: PRL2X
Amps: 400
Circuits: 42
Volts AC: 277, 480Y
Family / Style: PRL2X