PRL2X INTERIOR 480Y/277 3P 4W 225A 42 CKT CU BUS

Item #: 1945135

Cat #: PRL2X3225X42C

UPC: 786689363352

$ 565.77 EA
Company wide:
15 in stock
Documents & Guides
Pow-R-Xpress PRL2X Interior, 480Y/277 Volt AC, 3-Phase 4-Wire, 65 kAIC, 225 Amp, 42 Circuit, Copper Bus, Long Interior ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

Pow-R-Xpress PRL2X Interior, 480Y/277 Volt AC, 3-Phase 4-Wire, 65 kAIC, 225 Amp, 42 Circuit, Copper Bus, Long Interior ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.

Also known as: 786689363352, PRL2X3225X42C, CUTPRL2X3225X42C

Specifications

Volts AC: 277, 480Y
Circuits: 42
Amps: 225
Family / Style: PRL2X
Volts AC: 277, 480Y
Amps: 225
Circuits: 42
Family / Style: PRL2X