PRL2X INTERIOR 480Y/277 3P 4W 225A 30 CKT CU BUS

Item #: 1945134

Cat #: PRL2X3225X30C

UPC: 786689363291

$ 529.21 EA
Company wide:
15 in stock
Documents & Guides
PRL2X INTERIOR 480Y/277 3P 4W 225A 30 CKT CU BUS

Overview

PRL2X INTERIOR 480Y/277 3P 4W 225A 30 CKT CU BUS

Eaton’s Pow-R-Xpress program is a stocking program focused on supporting light commercial projects and small jobs to help you differentiate yourself from the competition—have a competitive advantage, provide superior customer service and drive productivity.

Also known as: 786689363291, PRL2X3225X30C, CUTPRL2X3225X30C

Specifications

Amps: 225
Circuits: 30
Volts AC: 480Y
Family / Style: PRL2X
Amps: 225
Volts AC: 480Y
Circuits: 30
Family / Style: PRL2X