PRL2X INTERIOR 480Y/277 3P 4W 100A 18 CKT CU BUS

Item #: 1945131

Cat #: PRL2X3100X18C

UPC: 786689363239

$ 439.29 EA
Company wide:
15 in stock
Documents & Guides
PRL2X INTERIOR 480Y/277 3P 4W 100A 18 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR 480Y/277 3P 4W 100A 18 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363239, PRL2X3100X18C, CUTPRL2X3100X18C

Specifications

Amps: 100
Volts AC: 277, 480Y
Circuits: 18
Family / Style: PRL2X
Amps: 100
Circuits: 18
Volts AC: 277, 480Y
Family / Style: PRL2X