PRL2X INTERIOR NO TFL 480Y/277 3P 4W 400A 42 CKT AL BUS

Item #: 1945130

Cat #: PRL2X3400X42AS

UPC: 786689363444

$ 552.32 EA
Company wide:
1 in stock
Documents & Guides
PRL2X INTERIOR NO TFL 480Y/277 3P 4W 400A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR NO TFL 480Y/277 3P 4W 400A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363444, PRL2X3400X42AS, CUTPRL2X3400X42AS

Specifications

Volts AC Control: 277, 480Y
Amps: 400
Circuits: 42
Family / Style: PRL2X
Volts AC Control: 277, 480Y
Circuits: 42
Amps: 400
Family / Style: PRL2X