PRL2X INTERIOR NO TFL 480/277 3P 4W 225A 42 CKT AL BUS

Item #: 1945128

Cat #: PRL2X3225L42AS

UPC: 786689363307

$ 445.09 EA
Company wide:
3 in stock
Documents & Guides
PRL2X INTERIOR NO TFL 480/277 3P 4W 225A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR NO TFL 480/277 3P 4W 225A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363307, PRL2X3225L42AS, CUTPRL2X3225L42AS

Specifications

Volts AC Control: 277, 480Y
Circuits: 42
Amps: 225
Volts AC Control: 277, 480Y
Amps: 225
Circuits: 42