PRL2X INTERIOR 480Y/277 3P 4W 225A 42 CKT AL BUS

Item #: 1945126

Cat #: PRL2X3225X42A

UPC: 786689363345

$ 436.96 EA
Company wide:
7 in stock
Documents & Guides
PRL2X INTERIOR 480Y/277 3P 4W 225A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR 480Y/277 3P 4W 225A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363345, PRL2X3225X42A, CUTPRL2X3225X42A

Specifications

Circuits: 42
Amps: 225
Volts AC: 480Y
Family / Style: PRL2X
Circuits: 42
Volts AC: 480Y
Amps: 225
Family / Style: PRL2X