PRL2X INTERIOR 480Y/277 3P 4W 100A 42 CKT AL BUS

Item #: 1945124

Cat #: PRL2X3100X42A

UPC: 786689363260

$ 427.65 EA
Company wide:
0 in stock
Documents & Guides
PRL2X INTERIOR 480Y/277 3P 4W 100A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR 480Y/277 3P 4W 100A 42 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363260, PRL2X3100X42A, CUTPRL2X3100X42A

Specifications

Amps: 100
Volts AC: 277, 480Y
Circuits: 42
Family / Style: PRL2X
Amps: 100
Circuits: 42
Volts AC: 277, 480Y
Family / Style: PRL2X