PRL2X INTERIOR 480Y/277 3P 4W 100A 30 CKT AL BUS

Item #: 1945123

Cat #: PRL2X3100X30A

UPC: 786689363246

$ 359.07 EA
Company wide:
3 in stock
Documents & Guides
PRL2X INTERIOR 480Y/277 3P 4W 100A 30 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR 480Y/277 3P 4W 100A 30 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363246, PRL2X3100X30A, CUTPRL2X3100X30A

Specifications

Volts AC Control: 277, 480Y
Amps: 100
Circuits: 30
Family / Style: PRL2X
Volts AC Control: 277, 480Y
Circuits: 30
Amps: 100
Family / Style: PRL2X