PRL2X INTERIOR 480Y/277 3P 4W 100A 18 CKT AL BUS

Item #: 1945122

Cat #: PRL2X3100X18A

UPC: 786689363222

$ 288.00 EA
Company wide:
6 in stock
Documents & Guides
PRL2X INTERIOR 480Y/277 3P 4W 100A 18 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL2X INTERIOR 480Y/277 3P 4W 100A 18 CKT AL BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363222, PRL2X3100X18A, CUTPRL2X3100X18A

Specifications

Volts AC Control: 277, 480Y
Amps: 100
Family / Style: PRL2X
Volts AC Control: 277, 480Y
Family / Style: PRL2X
Amps: 100