PRL1X INTERIOR FOR SFB 208Y/120 3P 4W 600A 42 CKT CU BUS

Item #: 1945119

Cat #: PRL1X3600X42CL

UPC: 786689363215

$ 868.34 EA
Company wide:
0 in stock
Documents & Guides
PRL1X INTERIOR FOR SFB 208Y/120 3P 4W 600A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR FOR SFB 208Y/120 3P 4W 600A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363215, PRL1X3600X42CL, CUTPRL1X3600X42CL

Specifications

Amps: 600
Volts AC: 120/208Y
Amps: 600
Volts AC: 120/208Y