PRL1X INTERIOR NO TFL 208Y/120 3P 4W 225A 42 CKT CU BUS

Item #: 1945118

Cat #: PRL1X3225X42CS

UPC: 786689363154

$ 548.42 EA
Company wide:
12 in stock
Documents & Guides
PRL1X INTERIOR NO TFL 208Y/120 3P 4W 225A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR NO TFL 208Y/120 3P 4W 225A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Eaton’s Pow-R-Xpress program is a stocking program focused on supporting light commercial projects and small jobs to help you differentiate yourself from the competition—have a competitive advantage, provide superior customer service and drive productivity.

Also known as: 786689363154, PRL1X3225X42CS, CUTPRL1X3225X42CS

Specifications

Circuits: 42
Amps: 225
Volts AC: 120/208Y
Circuits: 42
Volts AC: 120/208Y
Amps: 225