PRL1X INTERIOR NO TFL 120/240 1P 3W 225A 42 CKT CU BUS

Item #: 1945115

Cat #: PRL1X1225X42CS

UPC: 786689362973

$ 520.08 EA
Company wide:
0 in stock
Documents & Guides
PRL1X INTERIOR NO TFL 120/240 1P 3W 225A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR NO TFL 120/240 1P 3W 225A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689362973, PRL1X1225X42CS, CUTPRL1X1225X42CS

Specifications

Circuits: 42
Amps: 225
Circuits: 42
Amps: 225