PRL1X INTERIOR FOR TFL 208Y/120 3P 4W 600A 42 CKT CU BUS

Item #: 1945114

Cat #: PRL1X3600X42C

UPC: 786689363208

$ 821.67 EA
Company wide:
4 in stock
Documents & Guides
PRL1X INTERIOR FOR TFL 208Y/120 3P 4W 600A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR FOR TFL 208Y/120 3P 4W 600A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363208, PRL1X3600X42C, CUTPRL1X3600X42C

Specifications

Amps: 600
Circuits: 42
Amps: 600
Circuits: 42