PRL1X INTERIOR 208Y/120 3P 4W 400A 42 CKT CU BUS

Item #: 1945113
Cat #: PRL1X3400X42C
UPC: 786689363192
$ 559.19 EA
Company wide:
11 in stock
Documents & Guides
PRL1X INTERIOR 208Y/120 3P 4W 400A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR 208Y/120 3P 4W 400A 42 CKT CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363192, PRL1X3400X42C, CUTPRL1X3400X42C

Specifications

Amps: 400
Circuits: 42
Volts AC: 120/208Y
Amps: 400
Volts AC: 120/208Y
Circuits: 42

Customer Reviews

No reviews for this product
(0)