Panel Board Interior, PRL1X, 208Y/120VAC, 3P, 4W, 225A, 42 Circuit, CU Bus

Item #: 1945112

Cat #: PRL1X3225X42C

UPC: 786689363178

$ 556.02 EA
Company wide:
19 in stock
Documents & Guides
Panel Board Interior, PRL1X, 120/208Y Volt AC, 3-Pole, 4-Wire, 225 Amp 42 Circuit CU Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

Panel Board Interior, PRL1X, 120/208Y Volt AC, 3-Pole, 4-Wire, 225 Amp 42 Circuit CU Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.

Also known as: 786689363178, PRL1X3225X42C, CUTPRL1X3225X42C

Specifications

Type: Panelboard, Interiors
Circuits: 42
Amps: 225
Volts AC: 120/208Y
Type: Panelboard, Interiors
Amps: 225
Circuits: 42
Volts AC: 120/208Y