PRL1X Interior, 208Y/120VAC, 3P, 4W, 225A, 30 Circuit, CU Bus

Item #: 1945111

Cat #: PRL1X3225X30C

UPC: 786689363116

$ 520.08 EA
Company wide:
13 in stock
Documents & Guides
PRL1X Interior, 208Y/120 Volt AC, 3-Pole, 4-Wire, 225 Amp, 30 Circuit, CU Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X Interior, 208Y/120 Volt AC, 3-Pole, 4-Wire, 225 Amp, 30 Circuit, CU Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Eaton’s Pow-R-Xpress program is a stocking program focused on supporting light commercial projects and small jobs to help you differentiate yourself from the competition—have a competitive advantage, provide superior customer service and drive productivity.

Also known as: 786689363116, PRL1X3225X30C, CUTPRL1X3225X30C

Specifications

Amps: 225
Circuits: 30
Volts AC: 120/208Y
Amps: 225
Volts AC: 120/208Y
Circuits: 30