
PRL1X INTERIOR 208Y/120 3P 4W 100A 30 CKT CU BUS
Item #: 1945109
Cat #: PRL1X3100X30C
UPC: 786689363079
$ 493.93 EA
Company wide:
11
in stock
Documents & Guides
PRL1X INTERIOR 208Y/120 3P 4W 100A 30 CKT CU BUS
Overview
PRL1X INTERIOR 208Y/120 3P 4W 100A 30 CKT CU BUS
Also known as: 786689363079, PRL1X3100X30C, CUTPRL1X3100X30C
Specifications
| Amps: | 100 |
| Circuits: | 30 |
| Volts AC: | 120/208Y |
| Amps: | 100 |
| Volts AC: | 120/208Y |
| Circuits: | 30 |