PRL1X INTERIOR FOR TFL 120/240 1P 3W 600A 42 CU BUS

Item #: 1945107

Cat #: PRL1X1600X42C

UPC: 786689363024

$ 668.03 EA
Company wide:
1 in stock
Documents & Guides
PRL1X INTERIOR FOR TFL 120/240 1P 3W 600A 42 CU BU ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR FOR TFL 120/240 1P 3W 600A 42 CU BU ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363024, PRL1X1600X42C, CUTPRL1X1600X42C

Specifications

Amps: 600
Circuits: 42
Amps: 600
Circuits: 42