PRL1X INTERIOR 120/240 1P 3W 400A 42 CU BUS

Item #: 1945106

Cat #: PRL1X1400X42C

UPC: 786689363017

$ 588.36 EA
Company wide:
5 in stock
Documents & Guides
PRL1X INTERIOR 120/240 1P 3W 400A 42 CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR 120/240 1P 3W 400A 42 CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689363017, PRL1X1400X42C, CUTPRL1X1400X42C

Specifications

Amps: 400
Circuits: 42
Amps: 400
Circuits: 42