PRL1X INTERIOR 120/240 1P 3W 225A 42 CU BUS

Item #: 1945105

Cat #: PRL1X1225X42C

UPC: 786689362997

$ 529.21 EA
Company wide:
13 in stock
Documents & Guides
PRL1X INTERIOR 120/240 1P 3W 225A 42 CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

PRL1X INTERIOR 120/240 1P 3W 225A 42 CU BUS ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689362997, PRL1X1225X42C, CUTPRL1X1225X42C

Specifications

Circuits: 42
Amps: 225
Circuits: 42
Amps: 225