EATON PRL1X INTERIOR 120/240V 1PH 3W 225A 30 CKT CU BUS

Item #: 1945104

Cat #: PRL1X1225X30C

UPC: 786689362959

$ 465.47 EA
Company wide:
5 in stock
Documents & Guides
EATON PRL1X INTERIOR 120/240V 1PH 3W 225A 30 CKT CU BUS ***This includes the Eaton 4180B05H01 Deadfront K-Frame Top Required Cover***

Overview

EATON PRL1X INTERIOR 120/240V 1PH 3W 225A 30 CKT CU BUS ***This includes the Eaton 4180B05H01 Deadfront K-Frame Top Required Cover***
Also known as: 786689362959, PRL1X1225X30C, CUTPRL1X1225X30C

Specifications

Amps: 225
Circuits: 30
Amps: 225
Circuits: 30